50JA13
Description
50JA13 ROLLER CHAIN SPROCKET ; 5/8" P 13T BORE FOR JA BUSHING
Part # 50JA13
BDI # 622057
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
2.612
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.911
Other Features:
QD Bushing | Bore Size 1-1/4 Inch Has No Keyway
Global Part Number GPN:
30994
Pitch Diameter - Millimeter:
66.345
Mounting Method:
Bushed