50B10H
Description
H50B10 5/8 RSB ROLLER CHAIN SPROCKET ; NO.50 CHAIN 5/8" PITCH 10T B-STYLE W/HT
Part # 50B10HT
BDI # 913946
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.023
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
2.299
Pitch Diameter - Millimeter:
51.384
Mounting Method:
Rough Bore
H50B10F X 1
Description
H50B10F X 1 ROLLER CHAIN SPROCKET ; 5/8" P 10T HT 1" BORE HARDENED
Part # 50BS10HT 1
BDI # 916552
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
2.023
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.299
Other Features:
With 2 Set Screw
Global Part Number GPN:
38821
Pitch Diameter - Millimeter:
51.384
Mounting Method:
Finished Bore
50BS10HT 1
Description
50BS10HT 1 ROLLER CHAIN SPROCKET ; 5/8" P 10T HT 1" BORE
Part # 50BS10HT 1
BDI # 621226
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
2.023
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.299
Other Features:
With 2 Set Screw
Global Part Number GPN:
33165
Pitch Diameter - Millimeter:
51.384
Mounting Method:
Finished Bore