H50B12
Description
H50B12 5/8 RSB ROLLER CHAIN SPROCKET ; NO.50 CHAIN 5/8" PIT 12T B-STYLE W/HT
Part # 50B12HT
BDI # 913948
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.415
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
2.708
Pitch Diameter - Millimeter:
61.34
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
2.415
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.708
Other Features:
Split Taper Bushing
Global Part Number GPN:
10210
Pitch Diameter - Millimeter:
61.34
Mounting Method:
Bushed
50BS12HT 1
Description
50BS12HT 1 ROLLER CHAIN SPROCKET ; 5/8" P 12T HT 1" BORE
Part # 50BS12HT 1
BDI # 621254
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
2.415
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.708
Other Features:
With 2 Set Screw
Global Part Number GPN:
33170
Pitch Diameter - Millimeter:
61.34
Mounting Method:
Finished Bore
H50B12F X 1
Description
H50B12F X 1 ROLLER CHAIN SPROCKET ; 5/8" P 12T HT 1" BORE
Part # 50B12F-2
BDI # 916560
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
2.415
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.708
Other Features:
With 2 Set Screw
Global Part Number GPN:
38829
Pitch Diameter - Millimeter:
61.34
Mounting Method:
Finished Bore
50BS12HT 1 1/4
Description
50BS12HT 1 1/4 ROLLER CHAIN SPROCKET ; 5/8" P 12T HT 1-1/4" BORE
Part # 50BS12HT 1 1/4
BDI # 621255
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
2.415
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.708
Other Features:
With 2 Set Screw
Global Part Number GPN:
33995
Pitch Diameter - Millimeter:
61.34
Mounting Method:
Finished Bore