50BS14HT 1 1/4
Description
50BS14HT 1 1/4 ROLLER CHAIN SPROCKET ; 5/8" P 14T HT 1-1/4" BORE
Part # 50BS14HT 1 1/4
BDI # 621283
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
2.809
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.113
Other Features:
With 2 Set Screw
Global Part Number GPN:
33999
Pitch Diameter - Millimeter:
71.34
Mounting Method:
Finished Bore
50H14H
Description
50H14H ROLLER CHAIN SPROCKET ; BUSHED 50 CHAIN 14T 1 ROW
Part # 50H14H
BDI # 622032
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
2.809
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.113
Other Features:
Split Taper Bushing
Global Part Number GPN:
571137
Pitch Diameter - Millimeter:
71.34
Mounting Method:
Bushed
H50B14
Description
H50B14 5/8 RSB ROLLER CHAIN SPROCKET ; NO.50 CHAIN 5/8" PIT 14T B-STYLE W/HT
Part # 50B14HT
BDI # 913950
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.809
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
3.113
Pitch Diameter - Millimeter:
71.34
Mounting Method:
Rough Bore
50BS14HT 1
Description
50BS14HT 1 ROLLER CHAIN SPROCKET ; 5/8" P 14T HT 1" BORE
Part # 50BS14HT 1
BDI # 621282
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
2.809
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.113
Other Features:
With 2 Set Screw
Global Part Number GPN:
33175
Pitch Diameter - Millimeter:
71.34
Mounting Method:
Finished Bore
50BS14HT 1 3/16
Description
50BS14HT 1 3/16 ROLLER CHAIN SPROCKET ; 5/8" P 14T HT 1-3/16" BORE
Part # 50BS14HT 1 3/16
BDI # 621285
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
2.809
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.113
Other Features:
With 2 Set Screw
Global Part Number GPN:
33719
Pitch Diameter - Millimeter:
71.34
Mounting Method:
Finished Bore