50BB15H 5/8
Description
50BB15H 5/8 IDLER SPROCKET ; 5/8" P 15T HT BALL BRG 5/8" BORE
Part # 50BB15H 5/8
BDI # 621213
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.32
Length Thru Bore - Millimeter:
18.288
Other Features:
0.343 Inch Teeth Width
50H15H
Description
50H15H ROLLER CHAIN SPROCKET ; 5/8" P 15T HT BORE FOR H BUSHING
Part # 50H15H
BDI # 622033
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.006
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.315
Other Features:
Split Taper Bushing
Global Part Number GPN:
571633
Pitch Diameter - Millimeter:
76.35
Mounting Method:
Bushed
50BTB15H
Description
50BTB15H ROLLER CHAIN SPROCKET ; 5/8" P 15T HT BORE FOR 1210 BUSHING
Part # 50BTB15H
BDI # 621895
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.006
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.315
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32121
Pitch Diameter - Millimeter:
76.35
Mounting Method:
Bushed
50BS15HT 1 1/4
Description
50BS15HT 1 1/4 ROLLER CHAIN SPROCKET ; 5/8" P 15T HT 1-1/4" BORE
Part # 50BS15HT 1 1/4
BDI # 621301
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.006
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.315
Other Features:
With 2 Set Screw
Global Part Number GPN:
34002
Pitch Diameter - Millimeter:
76.35
Mounting Method:
Finished Bore
50BS15HT 1 7/16
Description
50BS15HT 1 7/16 ROLLER CHAIN SPROCKET ; 5/8" P 15T HT 1-7/16" BORE
Part # 50BS15HT 1 7/16
BDI # 621305
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.006
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.315
Other Features:
With 2 Set Screw
Global Part Number GPN:
34502
Pitch Diameter - Millimeter:
76.35
Mounting Method:
Finished Bore