Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
5.979
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.321
Other Features:
Taper Lock Bushing
Global Part Number GPN:
568375
Pitch Diameter - Millimeter:
151.87
Mounting Method:
Bushed
50P16H
Description
50P16H ROLLER CHAIN SPROCKET ; 50 CHAIN 16 TEETH 1 ROW HT
Part # 50P16H
BDI # 622067
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.204
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.517
Other Features:
Split Taper Bushing
Global Part Number GPN:
571656
Pitch Diameter - Millimeter:
81.37
Mounting Method:
Bushed
50BTL35-2012
Description
50BTL35-2012 ROLLER CHAIN SPROCKET ; 5/8" P 35T BORED FOR 2012 BUSHING
Part # 100548
BDI # 251711
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
6.973
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.319
Other Features:
Taper Lock Bushing
Global Part Number GPN:
568014
Pitch Diameter - Millimeter:
177.114
Mounting Method:
Bushed
50B13-3/4
Description
50B13-3/4 ROLLER CHAIN SPROCKET ; NON RETURNABLE STEEL SINGLE HUB
Part # 15176
BDI # 163367
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.612
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.911
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
66.345
Mounting Method:
Finished Bore
50BTL20H-1610
Description
50BTL20H-1610 ROLLER CHAIN SPROCKET ; 5/8" P 20T HT BORE FOR 1610 BUSHING
Part # 100538
BDI # 251701
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.995
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.321
Other Features:
Taper Lock Bushing
Global Part Number GPN:
568046
Pitch Diameter - Millimeter:
101.48
Mounting Method:
Bushed