50P21H
Description
50P21H ROLLER CHAIN SPROCKET ; BUSHED 50 CHAIN 21T 1 ROW
Part # 50P21H
BDI # 622072
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.194
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.522
Other Features:
Split Taper Bushing
Global Part Number GPN:
571661
Pitch Diameter - Millimeter:
106.52
Mounting Method:
Bushed
50BS21 1 7/16
Description
50BS21 1 7/16 ROLLER CHAIN SPROCKET ; 5/8" P 21T 1-7/16" BORE
Part # 50BS21 1 7/16
BDI # 621421
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.194
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.522
Other Features:
With 2 Set Screw
Global Part Number GPN:
34518
Pitch Diameter - Millimeter:
106.52
Mounting Method:
Finished Bore