50H22H
Description
50H22H ROLLER CHAIN SPROCKET ; 5/8" P 22T HT BORE FOR H BUSHING
Part # 50H22H
BDI # 622040
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.722
Other Features:
Split Taper Bushing
Global Part Number GPN:
571640
Pitch Diameter - Millimeter:
111.55
Mounting Method:
Bushed
50BTB22H
Description
50BTB22H ROLLER CHAIN SPROCKET ; 5/8" P 22T HT BORE FOR 1610 BUSHING
Part # 50BTB22H
BDI # 621909
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.722
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32135
Pitch Diameter - Millimeter:
111.55
Mounting Method:
Bushed
50BTB22
Description
50BTB22 ROLLER CHAIN SPROCKET ; 5/8" P 22T BORE FOR 1610 BUSHING
Part # 50BTB22
BDI # 621908
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.722
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32134
Pitch Diameter - Millimeter:
111.55
Mounting Method:
Bushed