50BTB15
Description
50BTB15 ROLLER CHAIN SPROCKET ; 5/8" P 15T BORE FOR 1210 BUSHING
Part # 50BTB15
BDI # 621894
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.006
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.315
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32120
Pitch Diameter - Millimeter:
76.35
Mounting Method:
Bushed
50BTB20
Description
50BTB20 ROLLER CHAIN SPROCKET ; 5/8" P 20T BORE FOR 1610 BUSHING
Part # 50BTB20
BDI # 621904
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.995
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.321
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32130
Pitch Diameter - Millimeter:
101.48
Mounting Method:
Bushed
50BTB36
Description
50BTB36 ROLLER CHAIN SPROCKET ; 5/8" P 36T BORE FOR 2012 BUSHING
Part # 50BTB36
BDI # 621926
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
7.171
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.519
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32152
Pitch Diameter - Millimeter:
182.15
Mounting Method:
Bushed
50BTB24
Description
50BTB24 ROLLER CHAIN SPROCKET ; 5/8" P 24T BORE FOR 2012 BUSHING
Part # 50BTB24
BDI # 621912
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.788
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.123
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32138
Pitch Diameter - Millimeter:
121.62
Mounting Method:
Bushed
50H22H
Description
50H22H ROLLER CHAIN SPROCKET ; 5/8" P 22T HT BORE FOR H BUSHING
Part # 50H22H
BDI # 622040
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.722
Other Features:
Split Taper Bushing
Global Part Number GPN:
571640
Pitch Diameter - Millimeter:
111.55
Mounting Method:
Bushed