50BS19 1
Description
50BS19 1 ROLLER CHAIN SPROCKET ; 5/8" P 19T 1" BORE
Part # 50BS19 1
BDI # 621374
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.798
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.121
Other Features:
With 2 Set Screw
Global Part Number GPN:
33189
Pitch Diameter - Millimeter:
96.469
Mounting Method:
Finished Bore
50B19
Description
50B19 ROLLER CHAIN SPROCKET ; 5/8" P 19T 5/8" MIN PLAIN BORE
Part # 50B19
BDI # 621957
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.798
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.121
Global Part Number GPN:
36246
Pitch Diameter - Millimeter:
96.469
Mounting Method:
Rough Bore
50BS19 1 3/16
Description
50BS19 1 3/16 ROLLER CHAIN SPROCKET ; 5/8" P 19T 1-3/16" BORE
Part # 50BS19 1 3/16
BDI # 621378
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.798
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.121
Other Features:
With 2 Set Screw
Global Part Number GPN:
33733
Pitch Diameter - Millimeter:
96.469
Mounting Method:
Finished Bore
50BTB19
Description
50BTB19 ROLLER CHAIN SPROCKET ; 5/8" P 19T BORE FOR 1610 BUSHING
Part # 50BTB19
BDI # 621902
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.798
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.121
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32128
Pitch Diameter - Millimeter:
96.469
Mounting Method:
Bushed
50BS19 1 1/4
Description
50BS19 1 1/4 ROLLER CHAIN SPROCKET ; 5/8" P 19T 1-1/4" BORE
Part # 50BS19 1 1/4
BDI # 621376
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.798
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.121
Other Features:
With 2 Set Screw
Global Part Number GPN:
34013
Pitch Diameter - Millimeter:
96.469
Mounting Method:
Finished Bore