50BTB30
Description
50BTB30 ROLLER CHAIN SPROCKET ; 5/8" P 30T BORE FOR 2012 BUSHING
Part # 50BTB30
BDI # 621922
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
5.979
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.321
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32148
Pitch Diameter - Millimeter:
151.87
Mounting Method:
Bushed
50SDS30
Description
50SDS30 ROLLER CHAIN SPROCKET ; 5/8" P 30T BORE FOR SDS BUSHING
Part # 50SDS30
BDI # 622136
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
5.979
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.321
Other Features:
QD Bushing | Bore Size 2 Inch Has No Keyway
Global Part Number GPN:
31020
Pitch Diameter - Millimeter:
151.87
Mounting Method:
Bushed
50BTB30H
Description
50BTB30H ROLLER CHAIN SPROCKET ; 5/8" P 30T HT BORE FOR 2012 BUSHING
Part # 50BTB30H
BDI # 621923
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
5.979
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.321
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32149
Pitch Diameter - Millimeter:
151.87
Mounting Method:
Bushed