Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
14.329
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.69
Other Features:
QD Bushing | Bore Size 2-5/8 Inch Has No Keyway
Global Part Number GPN:
31042
Pitch Diameter - Millimeter:
363.957
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
14.329
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.69
Global Part Number GPN:
36289
Pitch Diameter - Millimeter:
363.957
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
11.942
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.301
Other Features:
Taper Lock Bushing
Global Part Number GPN:
568391
Pitch Diameter - Millimeter:
303.33
Mounting Method:
Bushed
50BTB80
Description
50BTB80 ROLLER CHAIN SPROCKET ; TAPER BUSH SINGLE STRAND
Part # 50BTB80
BDI # 621935
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
15.919
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.283
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32161
Pitch Diameter - Millimeter:
404.343
Mounting Method:
Bushed
50BTB70
Description
50BTB70 ROLLER CHAIN SPROCKET ; TAPER BUSH SINGLE STRAND
Part # 50BTB70
BDI # 621933
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
13.931
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.292
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32159
Pitch Diameter - Millimeter:
353.84
Mounting Method:
Bushed