50SDS23
Description
50SDS23 ROLLER CHAIN SPROCKET ; 50 CHAIN 23 TEETH 1 ROW
Part # 50SDS23
BDI # 622124
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.59
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.923
Other Features:
QD Bushing | Bore Size 2 Inch Has No Keyway
Global Part Number GPN:
31008
Pitch Diameter - Millimeter:
116.59
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.59
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.923
Other Features:
Black Oxide Finish | For X-Weld On Hub
Pitch Diameter - Millimeter:
116.59
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.92
Outside Diameter - Millimeter:
124.968
Mounting Method:
Rough Bore
Bushing Size if bushed:
No Bushing
50B23-1 1/8
Description
50B23-1 1/8 ROLLER CHAIN SPROCKET ; NON-RETURNABLE STEEL
Part # 36560
BDI # 168411
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.59
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.923
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
116.59
Mounting Method:
Finished Bore
50P23H
Description
50P23H ROLLER CHAIN SPROCKET ; 5/8" P 23T HT BORE FOR P BUSHING
Part # 50P23H
BDI # 622074
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.59
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.923
Other Features:
Split Taper Bushing
Global Part Number GPN:
571663
Pitch Diameter - Millimeter:
116.59
Mounting Method:
Bushed