50B112F X 1-15/16
Description
H50B112F X 1-15/16 ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 50BS112 1 15/16
BDI # 915020
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
22.284
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
22.651
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
566.014
Mounting Method:
Finished Bore
50B112F X 1-3/16
Description
H50B112F X 1-3/16 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 50BS112 1 3/16
BDI # 915014
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
22.284
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
22.651
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
566.014
Mounting Method:
Finished Bore
50A112H
Description
50A112 ROLLER CHAIN SPROCKET ; NO.50 CHAIN 5/8" PITCH 112T A-STYLE W/HT
Part # 50A112
BDI # 24317158
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
22.284
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.651
Pitch Diameter - Millimeter:
566.014
Mounting Method:
Rough Bore
50B112
Description
50B112 ROLLER CHAIN SPROCKET ; NON RETURNABLE STEEL SINGLE HUB
Part # 16516
BDI # 163962
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
22.284
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.651
Pitch Diameter - Millimeter:
566.014
Mounting Method:
Rough Bore
50BTB112
Description
50BTB112 ROLLER CHAIN SPROCKET ; 50 CHAIN 112 TEETH 1 ROW
Part # 50BTB112
BDI # 621887
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
22.284
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.651
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32113
Pitch Diameter - Millimeter:
566.014
Mounting Method:
Bushed