D50B21H X 1-1/2 3/8IN KW
Description
D50B21H X 1-1/2 3/8" KW SPROCKET ; ROLLER CHAIN DOUBLE STRAND HARDENED
Part # D50B21H X 1-1/2 3/8IN KW
BDI # 25179031
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.194
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.522
Pitch Diameter - Millimeter:
106.52
Mounting Method:
Finished Bore