D50B20H

COMPARE

D50B20H

Description
D50B20H ROLLER CHAIN SPROCKET ; 5/8" P 20T HT DOUBLE 1" MIN PLAIN BORE

MARTIN SPROCKET & GR

Part # D50B20H

BDI # 607842

Features

Chain Pitch - Inch: 0.625
Chain Size: 50-2
Pitch Diameter - Inch: 3.995
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 4.321
Other Features: Duplex Type
Global Part Number GPN: 30631
Pitch Diameter - Millimeter: 101.48
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D50B24H

COMPARE

D50B24H

Description
D50B24H ROLLER CHAIN SPROCKET ; 5/8" P 24T HT DOUBLE 1" MIN PLAIN BORE

MARTIN SPROCKET & GR

Part # D50B24H

BDI # 607846

Features

Chain Pitch - Inch: 0.625
Chain Size: 50-2
Pitch Diameter - Inch: 4.788
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 5.123
Other Features: Duplex Type
Global Part Number GPN: 30635
Pitch Diameter - Millimeter: 121.62
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY