D50B12H

COMPARE

D50B12H

Description
D50B12H ROLLER CHAIN SPROCKET ; 5/8" P 12T HT DOUBLE 5/8" MIN PLAIN BORE

MARTIN SPROCKET & GR

Part # D50B12H

BDI # 607834

Features

Chain Pitch - Inch: 0.625
Chain Size: 50-2
Pitch Diameter - Inch: 2.415
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 2.708
Other Features: Duplex Type
Global Part Number GPN: 30623
Pitch Diameter - Millimeter: 61.34
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY