D50B40
Description
D50B40 ROLLER CHAIN SPROCKET ; 5/8" P 40T DOUBLE 1-3/16" MIN PLAIN BORE
Part # D50B40
BDI # 607853
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
7.966
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.316
Other Features:
Duplex Type
Global Part Number GPN:
30644
Pitch Diameter - Millimeter:
202.33
Mounting Method:
Rough Bore