D50B40

COMPARE

D50B40

Description
D50B40 ROLLER CHAIN SPROCKET ; 5/8" P 40T DOUBLE 1-3/16" MIN PLAIN BORE

MARTIN SPROCKET & GR

Part # D50B40

BDI # 607853

Features

Chain Pitch - Inch: 0.625
Chain Size: 50-2
Pitch Diameter - Inch: 7.966
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 8.316
Other Features: Duplex Type
Global Part Number GPN: 30644
Pitch Diameter - Millimeter: 202.33
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY