Page 1 of 5

Next

Compare
D50BTB20H

COMPARE

D50BTB20H

Description
D50BTB20H ROLLER CHAIN SPROCKET ; 5/8" P 20T HT DOUBLE BORE FOR 2012 BUSH

MARTIN SPROCKET & GR

Part # D50BTB20H

BDI # 607827

Features

Chain Pitch - Inch: 0.625
Chain Size: 50-2
Pitch Diameter - Inch: 3.995
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 4.321
Other Features: Taper Lock Bushing
Global Part Number GPN: 30358
Pitch Diameter - Millimeter: 101.48
Mounting Method: Bushed

Price Inventory : In stock
Loading Price
QTY
D50B23H

COMPARE

D50B23H

Description
D50B23H ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B

MARTIN SPROCKET & GR

Part # D50B23H

BDI # 607845

Features

Chain Pitch - Inch: 0.625
Chain Size: 50-2
Pitch Diameter - Inch: 4.59
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 4.923
Other Features: Duplex Type
Global Part Number GPN: 30634
Pitch Diameter - Millimeter: 116.59
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D50B18H

COMPARE

D50B18H

Description
D50B18H ROLLER CHAIN SPROCKET ; 5/8" P 18T HT DOUBLE 3/4" MIN PLAIN BORE

MARTIN SPROCKET & GR

Part # D50B18H

BDI # 607840

Features

Chain Pitch - Inch: 0.625
Chain Size: 50-2
Pitch Diameter - Inch: 3.599
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 3.919
Other Features: Duplex Type
Global Part Number GPN: 30629
Pitch Diameter - Millimeter: 91.42
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D50B20H

COMPARE

D50B20H

Description
D50B20H ROLLER CHAIN SPROCKET ; 5/8" P 20T HT DOUBLE 1" MIN PLAIN BORE

MARTIN SPROCKET & GR

Part # D50B20H

BDI # 607842

Features

Chain Pitch - Inch: 0.625
Chain Size: 50-2
Pitch Diameter - Inch: 3.995
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 4.321
Other Features: Duplex Type
Global Part Number GPN: 30631
Pitch Diameter - Millimeter: 101.48
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D50B22H

COMPARE

D50B22H

Description
D50B22H ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B

MARTIN SPROCKET & GR

Part # D50B22H

BDI # 607844

Features

Chain Pitch - Inch: 0.625
Chain Size: 50-2
Pitch Diameter - Inch: 4.392
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 4.722
Other Features: Duplex Type
Global Part Number GPN: 30633
Pitch Diameter - Millimeter: 111.55
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY