D50B18H

COMPARE

D50B18H

Description
D50B18H ROLLER CHAIN SPROCKET ; 5/8" P 18T HT DOUBLE 3/4" MIN PLAIN BORE

MARTIN SPROCKET & GR

Part # D50B18H

BDI # 607840

Features

Chain Pitch - Inch: 0.625
Chain Size: 50-2
Pitch Diameter - Inch: 3.599
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 3.919
Other Features: Duplex Type
Global Part Number GPN: 30629
Pitch Diameter - Millimeter: 91.42
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY