RS50-2-OL
Description
50-2 O/L CHAIN OFFSET LINK ; 50-2 CHAIN 5/8" CHAIN PITCH COTTERED
Part # 50-2OL
BDI # 1405769
Features
Roller Width - Inch:
0.375
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Component:
Offset Link
Roller Diameter - Millimeter:
10.16
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Global Part Number GPN:
602657
RS50-2-CL
Description
50-2 C/L SC CHAIN CONNECTING LINK ; 50-2 5/8" CHAIN PITCH SPRING CLIP
Part # 50-2CL
BDI # 903482
Features
Roller Width - Inch:
0.375
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Component:
Connecting Link
Roller Diameter - Millimeter:
10.16
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
2
50-2 RIV 10FT
Description
50-2 RIV ROLLER CHAIN ; 50-2 5/8" PITCH RIVETED 10/BOX
Part # 50-2RB
BDI # 17166655
Features
Roller Width - Inch:
0.375
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Component:
Chain
Roller Diameter - Millimeter:
10.16
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
2
D50B18H
Description
D50B18H ROLLER CHAIN SPROCKET ; 5/8" P 18T HT DOUBLE 3/4" MIN PLAIN BORE
Part # D50B18H
BDI # 607840
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
3.599
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.919
Other Features:
Duplex Type
Global Part Number GPN:
30629
Pitch Diameter - Millimeter:
91.42
Mounting Method:
Rough Bore
D50B20H
Description
D50B20H ROLLER CHAIN SPROCKET ; 5/8" P 20T HT DOUBLE 1" MIN PLAIN BORE
Part # D50B20H
BDI # 607842
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
3.995
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.321
Other Features:
Duplex Type
Global Part Number GPN:
30631
Pitch Diameter - Millimeter:
101.48
Mounting Method:
Rough Bore