D50B18H

COMPARE

D50B18H

Description
D50B18H ROLLER CHAIN SPROCKET ; 5/8" P 18T HT DOUBLE 3/4" MIN PLAIN BORE

MARTIN SPROCKET & GR

Part # D50B18H

BDI # 607840

Features

Chain Pitch - Inch: 0.625
Chain Size: 50-2
Pitch Diameter - Inch: 3.599
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 3.919
Other Features: Duplex Type
Global Part Number GPN: 30629
Pitch Diameter - Millimeter: 91.42
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D50B20H

COMPARE

D50B20H

Description
D50B20H ROLLER CHAIN SPROCKET ; 5/8" P 20T HT DOUBLE 1" MIN PLAIN BORE

MARTIN SPROCKET & GR

Part # D50B20H

BDI # 607842

Features

Chain Pitch - Inch: 0.625
Chain Size: 50-2
Pitch Diameter - Inch: 3.995
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 4.321
Other Features: Duplex Type
Global Part Number GPN: 30631
Pitch Diameter - Millimeter: 101.48
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D50B24H

COMPARE

D50B24H

Description
D50B24H ROLLER CHAIN SPROCKET ; 5/8" P 24T HT DOUBLE 1" MIN PLAIN BORE

MARTIN SPROCKET & GR

Part # D50B24H

BDI # 607846

Features

Chain Pitch - Inch: 0.625
Chain Size: 50-2
Pitch Diameter - Inch: 4.788
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 5.123
Other Features: Duplex Type
Global Part Number GPN: 30635
Pitch Diameter - Millimeter: 121.62
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D50B11H

COMPARE

D50B11H

Description
D50B11H ROLLER CHAIN SPROCKET ; RSB 50-2 CHAIN 11T B-HUB ONE SIDE

MARTIN SPROCKET & GR

Part # D50B11H

BDI # 607832

Features

Chain Pitch - Inch: 0.625
Chain Size: 50-2
Pitch Diameter - Inch: 2.219
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 2.504
Other Features: Duplex Type
Global Part Number GPN: 30622
Pitch Diameter - Millimeter: 56.35
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY