Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.11
Outside Diameter - Millimeter:
78.994
Mounting Method:
Rough Bore
Bushing Size if bushed:
No Bushing
D50B14H X 1IN WITH KW/2SS
Description
D50B14H X 1IN WITH KW/2SS SPROCKET ; METRIC ROLLERCHAIN SPROCKET 5/8IN PITCH
Part # D50B14H X 1IN WITH KW/2SS
BDI # 21515995
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.809
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.113
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
71.34
Mounting Method:
Finished Bore
D50BS14H X 1
Description
D50BS14H X 1 RLR CHAIN SPROCKET ; 1" BORE
Part # D50BS14H X 1
BDI # 23044616
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.809
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.113
Pitch Diameter - Millimeter:
71.34
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.809
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
3.113
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
71.34
Mounting Method:
Bushed
D50BS14H 1-3/16
Description
D50BS14H 1-3/16 RLR CHAIN SPROCKET ; 1-3/16" BORE DIA 14 TEETH 5/8" PITCH
Part # D50BS14H 1-3/16
BDI # 21569625
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.809
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.113
Pitch Diameter - Millimeter:
71.34
Mounting Method:
Finished Bore