D50ATB18H
Description
D50ATB18H ROLLER CHAIN SPROCKET ; 5/8" P 18T HT DOUBLE BORE FOR 1610 BUSH
Part # D50ATB18H
BDI # 607825
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
3.599
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.919
Other Features:
Taper Lock Bushing
Global Part Number GPN:
30356
Pitch Diameter - Millimeter:
91.42
Mounting Method:
Bushed
D50B18
Description
D50B18 ROLLER CHAIN SPROCKET ; NON-RETURNABLE STEEL SINGLE HUB
Part # 15976
BDI # 163756
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.599
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.919
Pitch Diameter - Millimeter:
91.42
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.599
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.919
Global Part Number GPN:
37247
Pitch Diameter - Millimeter:
91.42
Mounting Method:
Rough Bore
D50P18H
Description
D50P18H ROLLER CHAIN SPROCKET ; 5/8" P 18T HT DOUBLE BORE FOR P BUSH
Part # D50P18H
BDI # 607880
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
3.599
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.919
Other Features:
Split Taper Bushing
Global Part Number GPN:
571223
Pitch Diameter - Millimeter:
91.42
Mounting Method:
Bushed
D50B18H 1-7/16
Description
D50B18H 1-7/16 SPROCKET ; METRIC ROLLERCHAIN SPROCKET 5/8IN PITCH
Part # D50B18H 1-7/16
BDI # 21516146
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.599
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.919
Pitch Diameter - Millimeter:
91.42
Mounting Method:
Finished Bore