Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.798
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.121
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
96.469
Mounting Method:
Bushed
D50P19
Description
D50P19 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER BUSHING
Part # 1174366
BDI # 328776
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
3.798
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.121
Other Features:
Split Taper Bushing
Global Part Number GPN:
9989
Pitch Diameter - Millimeter:
96.469
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.798
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.121
Pitch Diameter - Millimeter:
96.469
Mounting Method:
Rough Bore
D50B19H
Description
D50B19H ROLLER CHAIN SPROCKET ; RSB 50-2 CHAIN 19T B-HUB ONE SIDE
Part # D50B19H
BDI # 607841
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
3.798
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.121
Other Features:
Duplex Type
Global Part Number GPN:
30630
Pitch Diameter - Millimeter:
96.469
Mounting Method:
Rough Bore
D50B19H FB 1 KW 2SS
Description
D50B19H FB 1 KW 2SS ; SPROCKET
Part # D50B19H FB 1 KW 2SS
BDI # 21463101
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.798
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.121
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
96.469
Mounting Method:
Finished Bore