D50B20H
Description
D50B20H ROLLER CHAIN SPROCKET ; 4.321" OD X 1-3/4" LTB X 5/8" P STL
Part # D50B20H
BDI # 21525160
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.995
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.321
Global Part Number GPN:
37249
Pitch Diameter - Millimeter:
101.48
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
3.995
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.321
Other Features:
Taper Lock Bushing
Global Part Number GPN:
37792
Pitch Diameter - Millimeter:
101.48
Mounting Method:
Bushed
D50B20
Description
D50B20 ROLLER CHAIN SPROCKET ; NON RETURNABLE STEEL SINGLE HUB
Part # 15980
BDI # 163758
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.995
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.321
Pitch Diameter - Millimeter:
101.48
Mounting Method:
Rough Bore
D50BS20H 1-1/4 KW 2SS
Description
D50BS20H 1-1/4 KW 2SS SPROCKET ; 5/8IN PITCH 1-1/4IN BORE 20 TEETH
Part # D50BS20H 1-1/4 KW 2SS
BDI # 21536071
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.995
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.321
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
101.48
Mounting Method:
Finished Bore
HAD50B20 PER 531169
Description
HAD50B20 PER 531169 SPROCKET ; CHAIN NO-50-2 B HUB 20 TEETH
Part # HAD50B20 PER 531169
BDI # 21525345
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.995
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.321
Pitch Diameter - Millimeter:
101.48
Mounting Method:
Rough Bore