60SH15
Description
60SH15 ROLLER CHAIN SPROCKET ; 3/4" P 15T BORE FOR SH BUSHING
Part # 60SH15
BDI # 623653
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
3.608
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.978
Other Features:
QD Bushing
Global Part Number GPN:
31080
Pitch Diameter - Millimeter:
91.643
Mounting Method:
Bushed
60BTB15
Description
60BTB15 ROLLER CHAIN SPROCKET ; 3/4" P 15T BORE FOR 1610 BUSHING
Part # 60BTB15
BDI # 623403
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
3.608
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.978
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32172
Pitch Diameter - Millimeter:
91.643
Mounting Method:
Bushed