60SH16
Description
60SH16 ROLLER CHAIN SPROCKET ; 3/4" P 16T BORE FOR SH BUSHING
Part # 60SH16
BDI # 623655
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
3.845
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.22
Other Features:
QD Bushing
Global Part Number GPN:
31082
Pitch Diameter - Millimeter:
97.663
Mounting Method:
Bushed
60BTB16H
Description
60BTB16H ROLLER CHAIN SPROCKET ; 3/4" P 16T HT BORE FOR 1610 BUSHING
Part # 60BTB16H
BDI # 623406
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
3.845
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.22
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32175
Pitch Diameter - Millimeter:
97.663
Mounting Method:
Bushed