60BS13 1 1/4
Description
60BS13 1 1/4 ROLLER CHAIN SPROCKET ; 3/4" P 1T 1-1/4" BORE
Part # 60BS13 1 1/4
BDI # 622730
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
3.134
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.493
Other Features:
With 2 Set Screw
Global Part Number GPN:
34078
Pitch Diameter - Millimeter:
79.6
Mounting Method:
Finished Bore
60BB13H 5/8
Description
60BB13H 5/8 IDLER SPROCKET ; 3/4" P 13T HT BALL BRG 5/8" BORE
Part # 60BB13H 5/8
BDI # 622670
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.49
Length Thru Bore - Millimeter:
18.288
Other Features:
0.459 Inch Teeth Width
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
3.134
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.493
Other Features:
QD Bushing | Bore Size 1-1/4 Inch Has No Keyway
Global Part Number GPN:
31048
Pitch Diameter - Millimeter:
79.6
Mounting Method:
Bushed
60BTB14
Description
60BTB14 ROLLER CHAIN SPROCKET ; 3/4" P 14T BORE FOR 1210 BUSHING
Part # 60BTB14
BDI # 623401
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
3.371
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.736
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32170
Pitch Diameter - Millimeter:
85.623
Mounting Method:
Bushed