H60BTL21

COMPARE

H60BTL21

Description
H60BTL21 ROLLER CHAIN SPROCKET ; NO.60 CHAIN 3/4"P 21T TAPERLOCK W/HT

TSUBAKI

Part # 60BTB21H

BDI # 919635

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 5.033
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 5.426
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 127.838
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY