60BS42 1 3/4
Description
60BS42 1 3/4 ROLLER CHAIN SPROCKET ; 1-3/4" FINISHED BORE 60 CHAIN 42T 1 ROW
Part # 60BS42 1 3/4
BDI # 623126
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
10.037
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.458
Other Features:
With 2 Set Screw
Global Part Number GPN:
35189
Pitch Diameter - Millimeter:
254.94
Mounting Method:
Finished Bore
60B41
Description
60B41 ROLLER CHAIN SPROCKET ; 3/4" P 41T 1" MIN PLAIN BORE
Part # 60B41
BDI # 623495
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
9.798
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.219
Global Part Number GPN:
36329
Pitch Diameter - Millimeter:
248.86
Mounting Method:
Rough Bore