DMD-60-1 ROFF LINK P AP;D6113

COMPARE

DMD-60-1 ROFF LINK P AP;D6113

Description
60-1 ROFF LINK P AP ; D6113 ; ROLLER CHAIN OFFSET LINK

DIAMOND CHAIN

Part # GAP-1233-P

BDI # 20855742

Features

Roller Width - Inch: 0.5
Chain Pitch - Inch: 0.75
Chain Size: 60
Component: Two Pitch Offset Link
Roller Diameter - Millimeter: 11.913

Inch - Metric: Inch
Material: 304 Stainless Steel
Roller Material: 304 Stainless Steel
Chain Series: Standard
Internal Special Features: Corrosion Resistant

Price Inventory : Available to order
Loading Price
QTY