60A40
Description
60A40 ROLLER CHAIN SPROCKET ; 3/4" P 40T 15/16" MIN PLAIN BORE A PLATE
Part # 60A40
BDI # 622633
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
9.56
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.98
Global Part Number GPN:
31802
Pitch Diameter - Millimeter:
242.824
Mounting Method:
Rough Bore
60A14
Description
60A14 ROLLER CHAIN SPROCKET ; 3/4" P 14T 3/4" MIN PLAIN BORE A PLATE
Part # 60A14
BDI # 622598
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.371
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.736
Global Part Number GPN:
31776
Pitch Diameter - Millimeter:
85.623
Mounting Method:
Rough Bore