60BTB14H
Description
60BTB14H ROLLER CHAIN SPROCKET ; 3/4" P 14T HT BORE FOR 1610 BUSHING
Part # 60BTB14H
BDI # 623402
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
3.371
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.736
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32171
Pitch Diameter - Millimeter:
85.623
Mounting Method:
Bushed
H60SH14
Description
H60SH14 ROLLER CHAIN SPROCKET ; NO.60 CHAIN 3/4" PITCH 14T QD-BUSH W/HT
Part # 60SH14H
BDI # 920283
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.371
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.736
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
85.623
Mounting Method:
Bushed