60BS14 1 1/4
Description
60BS14 1 1/4 ROLLER CHAIN SPROCKET ; 3/4" P 14T 1-1/4" BORE
Part # 60BS14 1 1/4
BDI # 622748
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
3.371
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.736
Other Features:
With 2 Set Screw
Global Part Number GPN:
34081
Pitch Diameter - Millimeter:
85.623
Mounting Method:
Finished Bore
60BTB14H
Description
60BTB14H ROLLER CHAIN SPROCKET ; 3/4" P 14T HT BORE FOR 1610 BUSHING
Part # 60BTB14H
BDI # 623402
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
3.371
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.736
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32171
Pitch Diameter - Millimeter:
85.623
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
Roller Chain
Bearing Type:
Sleeve Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.74
Length Thru Bore - Millimeter:
25.4
Other Features:
Oil Impregnated Sintered Bronze Bearing | Used with Chain Size 60H
60A14
Description
60A14 ROLLER CHAIN SPROCKET ; 3/4" P 14T 3/4" MIN PLAIN BORE A PLATE
Part # 60A14
BDI # 622598
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.371
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.736
Global Part Number GPN:
31776
Pitch Diameter - Millimeter:
85.623
Mounting Method:
Rough Bore
H60SH14
Description
H60SH14 ROLLER CHAIN SPROCKET ; NO.60 CHAIN 3/4" PITCH 14T QD-BUSH W/HT
Part # 60SH14H
BDI # 920283
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.371
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.736
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
85.623
Mounting Method:
Bushed