60BS28 1 7/16
Description
60BS28 1 7/16 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 60BS28 1 7/16
BDI # 622971
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
6.698
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.106
Other Features:
With 2 Set Screw
Global Part Number GPN:
34599
Pitch Diameter - Millimeter:
170.14
Mounting Method:
Finished Bore
60BTB28H
Description
60BTB28H ROLLER CHAIN SPROCKET ; 3/4" P 28T HT BORE FOR 2012 BUSHING
Part # 60BTB28H
BDI # 623430
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
6.698
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.106
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32199
Pitch Diameter - Millimeter:
170.14
Mounting Method:
Bushed
60B28
Description
60B28 ROLLER CHAIN SPROCKET ; 3/4" P 28T 3/4" MIN PLAIN BORE
Part # 60B28
BDI # 623479
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
6.698
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.106
Global Part Number GPN:
36316
Pitch Diameter - Millimeter:
170.14
Mounting Method:
Rough Bore
60BS28 1 1/4
Description
60BS28 1 1/4 ROLLER CHAIN SPROCKET ; 60 CHAIN 28T B-HUB ONE SIDE 1-1/4" FB
Part # 60BS28 1 1/4
BDI # 622964
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
6.698
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.106
Other Features:
With 2 Set Screw
Global Part Number GPN:
34109
Pitch Diameter - Millimeter:
170.14
Mounting Method:
Finished Bore
60BTB28
Description
60BTB28 ROLLER CHAIN SPROCKET ; 3/4" P 28T BORE FOR 2012 BUSHING
Part # 60BTB28
BDI # 623429
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
6.698
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.106
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32198
Pitch Diameter - Millimeter:
170.14
Mounting Method:
Bushed