010-6015S
Description
010 6015S IDLER SPROCKET ; 0.635" ID 3.607" OD 15 TEETH
Part # 010 6015S
BDI # 1309400
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.989
Length Thru Bore - Millimeter:
18.288
Other Features:
0.459 Inch Teeth Width
60BS16 1 1/4
Description
60BS16 1 1/4 ROLLER CHAIN SPROCKET ; 3/4" P 16T 1-1/4" BORE
Part # 60BS16 1 1/4
BDI # 622790
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
3.845
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.22
Other Features:
With 2 Set Screw
Global Part Number GPN:
34087
Pitch Diameter - Millimeter:
97.663
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
Roller Chain
Bearing Type:
Needle Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.46
Length Thru Bore - Millimeter:
25.4
Other Features:
2.625 Inch Hub Diameter | 0.459 Inch Teeth Width
60BB15H 5/8
Description
60BB15H 5/8 IDLER SPROCKET ; 3/4" P 15T HT BALL BRG 5/8" BORE
Part # 60BB15H 5/8
BDI # 622672
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.98
Length Thru Bore - Millimeter:
18.288
Other Features:
0.459 Inch Teeth Width
60BTL18H-1610
Description
60BTL18H-1610 ROLLER CHAIN SPROCKET ; 3/4" P 18T HT BORE FOR 1610 BUSHING
Part # 100569
BDI # 251730
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
4.319
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.703
Other Features:
Taper Lock Bushing
Global Part Number GPN:
567969
Pitch Diameter - Millimeter:
109.71
Mounting Method:
Bushed