H60P17
Description
H60P17 ROLLER CHAIN SPROCKET ; 3/4" P 17T SPLIT TAPER BUSHING
Part # 1177898
BDI # 327870
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
4.082
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.462
Other Features:
Split Taper Bushing
Global Part Number GPN:
10271
Pitch Diameter - Millimeter:
103.683
Mounting Method:
Bushed
60B48
Description
60B48 ROLLER CHAIN SPROCKET ; 3/4" P 48T 15/16" MIN PLAIN BORE
Part # 60B48
BDI # 623503
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
11.468
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.893
Global Part Number GPN:
36336
Pitch Diameter - Millimeter:
291.287
Mounting Method:
Rough Bore
60BS22 1 1/2
Description
60BS22 1 1/2 ROLLER CHAIN SPROCKET ; 3/4" P 22T 1-1/2" BORE
Part # 60BS22 1 1/2
BDI # 622903
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
5.27
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.666
Other Features:
With 2 Set Screw
Global Part Number GPN:
34863
Pitch Diameter - Millimeter:
133.86
Mounting Method:
Finished Bore
60B19
Description
60B19 ROLLER CHAIN SPROCKET ; 3/4" P 19T 3/4" MIN PLAIN BORE
Part # 60B19
BDI # 623462
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.557
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.945
Global Part Number GPN:
36307
Pitch Diameter - Millimeter:
115.74
Mounting Method:
Rough Bore
60B25
Description
60B25 ROLLER CHAIN SPROCKET ; 3/4" P 25T 3/4" MIN PLAIN BORE
Part # 60B25
BDI # 623474
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.984
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.387
Global Part Number GPN:
36313
Pitch Diameter - Millimeter:
151.99
Mounting Method:
Rough Bore