60BS20 1 15/16

COMPARE

60BS20 1 15/16

Description
60BS20 1 15/16 ROLLER CHAIN SPROCKET ; 3/4" P 20T 1-15/16" BORE

MARTIN SPROCKET & GR

Part # 60BS20 1 15/16

BDI # 622876

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Pitch Diameter - Inch: 4.794
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 5.186
Other Features: With 2 Set Screw
Global Part Number GPN: 35337
Pitch Diameter - Millimeter: 121.78
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
60BS20HT 1

COMPARE

60BS20HT 1

Description
60BS20HT 1 ROLLER CHAIN SPROCKET ; 1" FINISHED BORE 60 CHAIN 20T 1 ROW

MARTIN SPROCKET & GR

Part # 60BS20HT 1

BDI # 622882

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Pitch Diameter - Inch: 4.794
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 5.186
Other Features: With 2 Set Screw
Global Part Number GPN: 33273
Pitch Diameter - Millimeter: 121.78
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
60B20SS 1 KW

COMPARE

60B20SS 1 KW

Description
60B20SS 1 KW ROLLER CHAIN SPROCKET ; 3/4IN PITCH 20 TEETH 0.75IN BORE

MARTIN SPROCKET & GR

Part # 60B20SS 1 KW

BDI # 22135659

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 4.794

Inch - Metric: Inch
Material: Stainless Steel
Outside Diameter - Inch: 5.186
Pitch Diameter - Millimeter: 121.78
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY