60SH16
Description
60SH16 ROLLER CHAIN SPROCKET ; 3/4" P 16T BORE FOR SH BUSHING
Part # 60SH16
BDI # 623655
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
3.845
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.22
Other Features:
QD Bushing
Global Part Number GPN:
31082
Pitch Diameter - Millimeter:
97.663
Mounting Method:
Bushed
60BTB12
Description
60BTB12 ROLLER CHAIN SPROCKET ; 3/4" P 12T BORE FOR 1008 BUSHING
Part # 60BTB12
BDI # 623397
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
2.898
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.249
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32166
Pitch Diameter - Millimeter:
73.61
Mounting Method:
Bushed
60BTB13
Description
60BTB13 ROLLER CHAIN SPROCKET ; 3/4" P 13T BORE FOR 1210 BUSHING
Part # 60BTB13
BDI # 623399
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
3.134
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.493
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32168
Pitch Diameter - Millimeter:
79.6
Mounting Method:
Bushed
60BTL24-2012
Description
60BTL24-2012 ROLLER CHAIN SPROCKET ; 3/4IN PITCH 24 TEETH 2012 BUSH
Part # 60BTL24-2012
BDI # 22135655
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.746
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.147
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
145.95
Mounting Method:
Bushed