60BS17 1 1/4
Description
60BS17 1 1/4 ROLLER CHAIN SPROCKET ; 3/4" P 17T 1-1/4" BORE
Part # 60BS17 1 1/4
BDI # 622814
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
4.082
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.462
Other Features:
With 2 Set Screw
Global Part Number GPN:
34090
Pitch Diameter - Millimeter:
103.683
Mounting Method:
Finished Bore
DS60A17 1-7/16
Description
DS60A17 1-7/16 RLR CHAIN SPROCKET ; 17 TEETH 4.46" OUTSIDE DIA
Part # DS60A17 1-7/16
BDI # 21552184
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.082
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.462
Pitch Diameter - Millimeter:
103.683
Mounting Method:
Finished Bore