60B19 45MM KW/SS
Description
60B19 45MM KW/SS SPROCKET ; SGL ROLLER CHAIN SPROCKET 3/4IN PITCH
Part # 60B19 45MM KW/SS
BDI # 21515919
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.557
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.945
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
115.74
Mounting Method:
Finished Bore