60BS20 1 15/16
Description
60BS20 1 15/16 ROLLER CHAIN SPROCKET ; 3/4" P 20T 1-15/16" BORE
Part # 60BS20 1 15/16
BDI # 622876
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
4.794
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.186
Other Features:
With 2 Set Screw
Global Part Number GPN:
35337
Pitch Diameter - Millimeter:
121.78
Mounting Method:
Finished Bore
60B20SS 1 KW
Description
60B20SS 1 KW ROLLER CHAIN SPROCKET ; 3/4IN PITCH 20 TEETH 0.75IN BORE
Part # 60B20SS 1 KW
BDI # 22135659
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.794
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
5.186
Pitch Diameter - Millimeter:
121.78
Mounting Method:
Finished Bore