60BS19 1 1/8
Description
60BS19 1 1/8 ROLLER CHAIN SPROCKET ; 3/4" P 19T 1-1/8" BORE
Part # 60BS19 1 1/8
BDI # 622855
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
4.557
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.945
Other Features:
With 2 Set Screw
Global Part Number GPN:
33547
Pitch Diameter - Millimeter:
115.74
Mounting Method:
Finished Bore
60P19H
Description
60P19H ROLLER CHAIN SPROCKET ; 3/4" P 19T HT BORE FOR P BUSHING
Part # 60P19H
BDI # 623569
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
4.557
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.945
Other Features:
Split Taper Bushing
Global Part Number GPN:
571724
Pitch Diameter - Millimeter:
115.74
Mounting Method:
Bushed
H60P19
Description
H60P19 ROLLER CHAIN SPROCKET ; SPLIT TAPER HARDENED TEETH
Part # 1177930
BDI # 327872
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
4.557
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.945
Other Features:
Split Taper Bushing
Global Part Number GPN:
10275
Pitch Diameter - Millimeter:
115.74
Mounting Method:
Bushed