DS60ATB20H
Description
DS60ATB20H ROLLER CHAIN SPROCKET ; 3/4" P 20T HT BORE FOR 2517 BUSHING
Part # DS60ATB20H
BDI # 607068
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
4.794
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.186
Other Features:
Taper Lock Bushing
Global Part Number GPN:
569594
Pitch Diameter - Millimeter:
121.78
Mounting Method:
Bushed
H60P20
Description
H60P20 ROLLER CHAIN SPROCKET ; 3/4" P 20T HT BORE FOR P BUSHING
Part # 1177955
BDI # 327873
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
4.794
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.186
Other Features:
Split Taper Bushing
Global Part Number GPN:
10277
Pitch Diameter - Millimeter:
121.78
Mounting Method:
Bushed