Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
11.945
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.371
Other Features:
Split Taper Bushing
Global Part Number GPN:
571763
Pitch Diameter - Millimeter:
303.403
Mounting Method:
Bushed
60SF60
Description
60SF60 ROLLER CHAIN SPROCKET ; 3/4" P 60T BORE FOR SF BUSHING
Part # 60SF60
BDI # 623645
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
14.33
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.761
Other Features:
QD Bushing
Global Part Number GPN:
31072
Pitch Diameter - Millimeter:
363.99
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
10.037
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.458
Other Features:
Split Taper Bushing
Global Part Number GPN:
571758
Pitch Diameter - Millimeter:
254.94
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
10.514
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.937
Other Features:
Split Taper Bushing
Global Part Number GPN:
571759
Pitch Diameter - Millimeter:
267.056
Mounting Method:
Bushed
60Q54
Description
60Q54 ROLLER CHAIN SPROCKET ; 3/4" P 54T BORE FOR Q BUSHING
Part # 60Q54
BDI # 623609
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
12.899
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.327
Other Features:
Split Taper Bushing
Global Part Number GPN:
571764
Pitch Diameter - Millimeter:
327.63
Mounting Method:
Bushed