DS60Q21H
Description
DS60Q21H ROLLER CHAIN SPROCKET ; DOUBLE/SINGLE-MST
Part # DS60Q21H
BDI # 607086
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
5.033
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.426
Other Features:
Split Taper Bushing
Global Part Number GPN:
571875
Pitch Diameter - Millimeter:
127.838
Mounting Method:
Bushed
H60P21
Description
H60P21 ROLLER CHAIN SPROCKET ; NO.60 CHAIN 3/4" PITCH 21T B-STYLE W/HT
Part # 60P21
BDI # 918781
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.033
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.426
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
127.838
Mounting Method:
Bushed