60B20
Description
60B20 ROLLER CHAIN SPROCKET ; 3/4" P 20T 3/4" MIN PLAIN BORE
Part # 60B20
BDI # 623464
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.794
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.186
Global Part Number GPN:
36308
Pitch Diameter - Millimeter:
121.78
Mounting Method:
Rough Bore
60B13
Description
60B13 ROLLER CHAIN SPROCKET ; 3/4" P 13T 3/4" MIN PLAIN BORE
Part # 60B13
BDI # 623451
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.134
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.493
Global Part Number GPN:
36301
Pitch Diameter - Millimeter:
79.6
Mounting Method:
Rough Bore
H60B13
Description
H60B13 3/4 RSB ROLLER CHAIN SPROCKET ; NO.60 CHAIN 3/4" PITCH 13T B-STYLE W/HT
Part # 60B13HT
BDI # 913972
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.134
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
3.493
Pitch Diameter - Millimeter:
79.6
Mounting Method:
Rough Bore
60B15
Description
60B15 ROLLER CHAIN SPROCKET ; 3/4" P 15T 3/4" MIN PLAIN BORE
Part # 60B15
BDI # 623455
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.608
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.978
Global Part Number GPN:
36303
Pitch Diameter - Millimeter:
91.643
Mounting Method:
Rough Bore
60B16SS
Description
60B16SS ROLLER CHAIN SPROCKET ; RSB 60 CHAIN 16T B-HUB ONE SIDE
Part # 60B16SS
BDI # 623458
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.845
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
4.22
Global Part Number GPN:
36595
Pitch Diameter - Millimeter:
97.663
Mounting Method:
Rough Bore