Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.367
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.783
Pitch Diameter - Millimeter:
212.52
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.844
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.262
Pitch Diameter - Millimeter:
224.64
Mounting Method:
Rough Bore
60TTA36-70
Description
60TTA36-70 ROLLER CHAIN SPROCKET ; TYPE A 60 CHAIN 36 TEETH
Part # 60TTA36-70
BDI # 623675
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
8.606
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.023
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
218.592
Mounting Method:
Rough Bore
60A40
Description
60A40 ROLLER CHAIN SPROCKET ; 3/4" P 40T 15/16" MIN PLAIN BORE A PLATE
Part # 60A40
BDI # 622633
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
9.56
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.98
Global Part Number GPN:
31802
Pitch Diameter - Millimeter:
242.824
Mounting Method:
Rough Bore
60A36
Description
60A36 ROLLER CHAIN SPROCKET ; 3/4" P 36T 15/16" MIN PLAIN BORE A PLATE
Part # 60A36
BDI # 622629
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
8.606
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.023
Global Part Number GPN:
31798
Pitch Diameter - Millimeter:
218.592
Mounting Method:
Rough Bore